Close
Filters
Search

Slotted countersunk head screw

Article No. 0286330
DIN 963 plain A2 stainless steel SCR-CS-DIN963-A2-SL-M3X30
€3.78 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 963 A2 stainless steel, plain
NoticeDIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø M10 removed).
DIN 963 A2 stainless steel, plain
NoticeDIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø M10 removed).
Products specifications
Thread type x nominal diameter (d1) M3
Length (l1) 30 mm
Head diameter (dk) 5.6 mm
Head height (k1) 1.65 mm
Standards DIN 963
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Countersunk head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 0.5 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M3
Length (l1) 30 mm
Head diameter (dk) 5.6 mm
Head height (k1) 1.65 mm
Standards DIN 963
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Countersunk head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 0.5 mm
Thread format Standard metric thread
Product class A
Close