Close
Filters
Search

Slotted countersunk head screw

Article No. 003968
DIN 963 galvanised steel 4.8 SCR-CS-DIN963-4.8-(A2K)-M6X8
€11.89 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 963, steel 4.8, galvanised, blue passivated (A2K)
NoticeDIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø M10 removed).
DIN 963, steel 4.8, galvanised, blue passivated (A2K)
NoticeDIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø M10 removed).
Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 8 mm
Head diameter (dk) 11 mm
Head height (k1) 3 mm
Standards DIN 963
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Head type Countersunk head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 8 mm
Head diameter (dk) 11 mm
Head height (k1) 3 mm
Standards DIN 963
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Head type Countersunk head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Product class A
Close