Close
Filters
Search

Slotted impact bit 5/16 inch

Article No. 07143607
Slotted impact bit 5/16 inch IMPBIT-SL-5/16IN-2,0X12MM
€7.86 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Tip type Slot
Width of cutting edge 12 mm
Thickness of cutting edge 1.2 mm
Drive 5/16 inch
Drive type Outer hexagon
Length 41 mm
Products specifications
Tip type Slot
Width of cutting edge 12 mm
Thickness of cutting edge 1.2 mm
Drive 5/16 inch
Drive type Outer hexagon
Length 41 mm
Close