Close
Filters
Search

Slotted raised countersunk head screw

Article No. 0296430
DIN 964 bare stainless steel A4 SCR-RSDCS-DIN964-A4-SL-M4X30
€6.96 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 964, stainless steel A4, plain
Notice

DIN 964 has been withdrawn and replaced by ISO 2010. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø

DIN 964, stainless steel A4, plain
Notice

DIN 964 has been withdrawn and replaced by ISO 2010. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø

Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 30 mm
Head diameter (dk) 7.5 mm
Head height (k1) 2.2 mm
Standards DIN 964
Material Stainless steel A4
Property class 50
Surface Bare
RoHS-compliant Yes
Head type Raised countersunk head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 30 mm
Head diameter (dk) 7.5 mm
Head height (k1) 2.2 mm
Standards DIN 964
Material Stainless steel A4
Property class 50
Surface Bare
RoHS-compliant Yes
Head type Raised countersunk head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Close