Close
Filters
Search

Slotted screwdriver

Article No. 061332109
Screwdriver slotted hexagon blade impact cap SCRDRIV-SL-1,6X9X150 ZEBRA
€12.98 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
One-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
  • Large impact cap
  • Tip: DIN 5264-A, ISO 2380, Black Point
One-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
  • Large impact cap
  • Tip: DIN 5264-A, ISO 2380, Black Point
Products specifications
Thickness of cutting edge x width of cutting edge 1.6 x 9 mm
Version With impact cap<br>With wrench aid
Blade length (A) 150 mm
Handle length/handle width 114 / 38 mm
Length 264 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Thickness of cutting edge x width of cutting edge 1.6 x 9 mm
Version With impact cap<br>With wrench aid
Blade length (A) 150 mm
Handle length/handle width 114 / 38 mm
Length 264 mm
Close