Close
Filters
Search

Slotted screwdriver

Article No. 0613231055
Slotted screwdriver round blade SCRDRIV-SL-1X5,5X125 ZEBRA
€4.72 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: DIN 5265
Round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: DIN 5265
Products specifications
Thickness of cutting edge x width of cutting edge 1 x 5.5 mm
Blade length (A) 125 mm
Handle length/handle width 96 / 31 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Thickness of cutting edge x width of cutting edge 1 x 5.5 mm
Blade length (A) 125 mm
Handle length/handle width 96 / 31 mm
Close