Close
Filters
Search

Slotted screwdriver

Article No. 061325105
Slotted screwdriver round blade short SCRDRIV-SL-KNIRPS-1X5,5X25 ZEBRA
€4.79 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Short model with round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: DIN 5265
Short model with round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: DIN 5265
Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 1 x 5.5 mm
Blade length (A) 25 mm
Handle length/handle width 62 / 31 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 1 x 5.5 mm
Blade length (A) 25 mm
Handle length/handle width 62 / 31 mm
Close