Close
Filters
Search

Slotted screwdriver

Article No. 061323108
Slotted screwdriver round blade SCRDRIV-SL-1,2X8X175 ZEBRA
€7.14 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: DIN 5265
Round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: DIN 5265
Products specifications
Thickness of cutting edge x width of cutting edge 1.2 x 8 mm
Blade length (A) 175 mm
Handle length/handle width 114 / 38 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Thickness of cutting edge x width of cutting edge 1.2 x 8 mm
Blade length (A) 175 mm
Handle length/handle width 114 / 38 mm
Close