Close
Filters
Search

Slotted screwdriver

Article No. 0613231725
Slotted screwdriver round blade slim SCRDRIV-SL-0,4X2,5X75 ZEBRA
€3.78 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: SMS SS 2830, DIN 5265
Round blade
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: SMS SS 2830, DIN 5265
Products specifications
Thickness of cutting edge x width of cutting edge 0.4 x 2.5 mm
Blade length (A) 75 mm
Handle length/handle width 73 / 20 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thickness of cutting edge x width of cutting edge 0.4 x 2.5 mm
Blade length (A) 75 mm
Handle length/handle width 73 / 20 mm
Close