Close
Filters
Search

Small surface painter’s roller DW For dispersions and wall paints

Article No. 069302012
Paint small surface roller DW SMLSRFROLL-DW-PA-PILEH12MM-B120M
€3.74 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
High-quality small surface roller with a durable cover made of high-quality non-woven polyamide for a long service life

First class coating results

  • The roller cover has good paint absorption and application properties

Shape retaining

  • The fibres of the roller are characterised by excellent refluffing properties
High-quality small surface roller with a durable cover made of high-quality non-woven polyamide for a long service life

First class coating results

  • The roller cover has good paint absorption and application properties

Shape retaining

  • The fibres of the roller are characterised by excellent refluffing properties
Application area

Suitable for light-filling, high-coverage dispersion, latex, silicate and mineral paints as well as primers over medium-sized, smooth to textured surfaces

Products specifications
Width 120 mm
Roller pile height 12 mm
Outer diameter 54 mm
Internal diameter 30 mm
Suitable for painting agent Dispersion paint
Products specifications
Width 120 mm
Roller pile height 12 mm
Outer diameter 54 mm
Internal diameter 30 mm
Suitable for painting agent Dispersion paint
Related Product
Close