Close
Filters
Search

SMARTY SOFT SHELL R-BOOST JACKET

Article No. 988648110
SMARTY SOFT SHELL R-BOOST JACKET BLUE-XL
€42.90 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Description: 

Jacket made of two-layer Softshell fabric, zip front closure, hood with drawstring and removable with zip.

One welt breast pocket on the right closed with vertical zip, two lower welt pockets closed with zip, adjustable cuffs with Velcro, contrasting colour details.

Fabric

95% polyester

5% spandex

Sizes

S, M, L, XL, 2XL

Description: 

Jacket made of two-layer Softshell fabric, zip front closure, hood with drawstring and removable with zip.

One welt breast pocket on the right closed with vertical zip, two lower welt pockets closed with zip, adjustable cuffs with Velcro, contrasting colour details.

Fabric

95% polyester

5% spandex

Sizes

S, M, L, XL, 2XL

Products specifications
Colour Blue
Products specifications
Colour Blue
Close