Close
Filters
Search

Connect Wifi Smoke + Heat Detector

Article No. 981129009
SMOKE-AND-HEAT-DETECTOR
€76.11 inc. VAT price per 1 PCS
LOW STOCK
+ -

Photoelectric detector, tested in accordance with EN 14604.

With Additional heat detection.

Shrill Alarm -85 dB.

Alarm Notification via push notification.

Acoustic signal when the battery is low.

Easy commisioning and control by means of the free brennenstuhl®Connect app.

Includes batteries.

Includes mounting materials.

 

Photoelectric detector, tested in accordance with EN 14604.

With Additional heat detection.

Shrill Alarm -85 dB.

Alarm Notification via push notification.

Acoustic signal when the battery is low.

Easy commisioning and control by means of the free brennenstuhl®Connect app.

Includes batteries.

Includes mounting materials.

 

Products specifications
Battery Capacity : 2300 Ah Voltage : 1.5V
Battery Type Mignon AA LR6
Colour White
Products specifications
Battery Capacity : 2300 Ah Voltage : 1.5V
Battery Type Mignon AA LR6
Colour White
Close