Close
Filters
Search

SMP adhesive sealant Sprint

Article No. 0893237120
SMP adhesive sealant Sprint STRUCADH-SMP-SPRINT-WHITE-290ML
€11.68 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Rapid-curing, permanently elastic SMP-based adhesive and sealant with high temperature resistance

Dries quickly

Shorter processing time, as the material can be applied more quickly

Excellent adhesive range

  • Excellent, mostly primer-free adhesion on virtually all surfaces
  • Adhesion on moist surfaces and under water (for temporary repairs)
  • Not corrosive to metals
  • Compatible with natural stone; no spot formation on porous surfaces

Good resistance

  • Colour-fast, weather and UV resistant
  • Waterproof and salt-water resistant

Highly resistant to temperature

Suitable for powder coating

Permanently elastic after hardening

Smooths out unevenness and material stresses

Compatibility with paint

Can be painted with most commercially available paints before skin formation (wet in wet)

Ready to sand after hardening

Free of isocyanates, phthalates, solvents and silicone

Notice

For plastics containing softeners (e.g. soft PVC, butyl rubber, EPDM and APTK), incompatibilities such as discolouration and loss of adhesion can result. Suitability in this respect should be systematically tested.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Rapid-curing, permanently elastic SMP-based adhesive and sealant with high temperature resistance

Dries quickly

Shorter processing time, as the material can be applied more quickly

Excellent adhesive range

  • Excellent, mostly primer-free adhesion on virtually all surfaces
  • Adhesion on moist surfaces and under water (for temporary repairs)
  • Not corrosive to metals
  • Compatible with natural stone; no spot formation on porous surfaces

Good resistance

  • Colour-fast, weather and UV resistant
  • Waterproof and salt-water resistant

Highly resistant to temperature

Suitable for powder coating

Permanently elastic after hardening

Smooths out unevenness and material stresses

Compatibility with paint

Can be painted with most commercially available paints before skin formation (wet in wet)

Ready to sand after hardening

Free of isocyanates, phthalates, solvents and silicone

Notice

For plastics containing softeners (e.g. soft PVC, butyl rubber, EPDM and APTK), incompatibilities such as discolouration and loss of adhesion can result. Suitability in this respect should be systematically tested.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For structural bonds in general, automotive, aerospace and construction industries, as well as in container, bodywork, vehicle, caravan, wagon, apparatus, metal, plant, air-conditioning and ventilation system construction etc.


Suitable for tension-free structural bonding between metals and plastics. For sealing and bonding in metal constructions, sealing of welding seams and folded seams, and sheet connection joints that are subsequently thermo-painted.

Instructions

The application surfaces must be solid, clean, dry and free of grease and oil. Dry surfaces are particularly suitable. They will give you the best results. SMP adhesive sealant SPRINT also adheres to moist surfaces and even under water. These results may be inferior to those with dry and cleaned surfaces. Porous surfaces with greater water load should be primed with deep-penetrating primer (item no. 089054510). On all smooth surfaces (except glass) we recommend pre-cleaning and pre-greasing with IPA cleaner (item no. 0893223500).


Cut off thread cap, screw on nozzle and cut to the required strand width. Apply the adhesive using a suitable application gun. Apply adhesive in vertical beads. Place the work pieces in the correct position within the skin formation time and press these together to ensure that the thickness of the adhesive is at least 2-3 mm between the material and surface. Do not apply the adhesive in dots! The work pieces must be joined within the skin formation time. The parts are fixed/pressed after joining until the functional strength is reached. Reseal the opened cartridge airtight. Remove any adhesive that has escaped while it is still fresh. Cleaning hardened adhesive can only be done mechanically.

Products specifications
Contents 290 ml
Container Cartridge
Colour White
Chemical basis Silane modified polymer
Full curing speed/conditions 3.5 mm/d / 23°C and 50% relative humidity
Density/conditions 1.45 g/cm³ / at 20°C, EN 542
Shore A hardness 55
Min. tensile strength 3.8 N/mm²
Min. combined tension and shear resistance 2.3 N/mm²
Min./max. processing temperature 0 to 40 °C
Max. short-term temperature resistance 200 °C
Min./max. temperature resistance -40 to 100 °C
Shelf life from production/conditions 12 Month / at 5°C to 25°C
Silicone-free Yes
Solvent-free Yes
Isocyanate-free Yes
PVC-free Yes
Shelf life from production 12 Month
Products specifications
Contents 290 ml
Container Cartridge
Colour White
Chemical basis Silane modified polymer
Full curing speed/conditions 3.5 mm/d / 23°C and 50% relative humidity
Density/conditions 1.45 g/cm³ / at 20°C, EN 542
Shore A hardness 55
Min. tensile strength 3.8 N/mm²
Min. combined tension and shear resistance 2.3 N/mm²
Min./max. processing temperature 0 to 40 °C
Max. short-term temperature resistance 200 °C
Min./max. temperature resistance -40 to 100 °C
Shelf life from production/conditions 12 Month / at 5°C to 25°C
Silicone-free Yes
Solvent-free Yes
Isocyanate-free Yes
PVC-free Yes
Shelf life from production 12 Month
Related Product
Close