Close
Filters
Search

Snap-off blade

Article No. 07156607
Snap-off blade plain standard BLDE-KNFE-9MM-BREAK-OFF
€0.46 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Robust blade with long service life
  • Ice-hardened blade
  • 3-facet cut
  • In convenient dispenser
Robust blade with long service life
  • Ice-hardened blade
  • 3-facet cut
  • In convenient dispenser
Products specifications
Width of knife blade 9 mm
Blade length 85 mm
Thickness of blade 0.4 mm
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width of knife blade 9 mm
Blade length 85 mm
Thickness of blade 0.4 mm
Material Steel
Close