Close
Search

Socket wrench for hexagon head screws

Article No. 061343610
Screwdriver for external hexagon SCRDRIV-HEXHD-WS10X125 ZEBRA
€7.91 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
  • Blade: Round blade, matt chrome-plated
  • Tip: DIN 475/2
  • Standard: DIN 3125
  • Blade: Round blade, matt chrome-plated
  • Tip: DIN 475/2
  • Standard: DIN 3125
Products specifications
Width across flats 10 mm
Blade length 125 mm
Handle length/handle width 106 / 35 mm
Material of the grip handle 2-component plastic
Blade length in inches 5 in
Close