Close
Filters
Search

Socket wrench for hexagon head screws

Article No. 061343606
Screwdriver for hexagon head SCRDRIV-HEXHD-WS6X125 ZEBRA
€7.67 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Blade: Round blade, matt chrome-plated
  • Tip: DIN 475/2
  • Standard: DIN 3125
  • Blade: Round blade, matt chrome-plated
  • Tip: DIN 475/2
  • Standard: DIN 3125
Products specifications
Width across flats 6 mm
Blade length 125 mm
Handle length/handle width 96 / 31 mm
Material of the grip handle 2-component plastic
Blade length in inches 5 in

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 6 mm
Blade length 125 mm
Handle length/handle width 96 / 31 mm
Material of the grip handle 2-component plastic
Blade length in inches 5 in
Close