Close
Filters
Search

Soft wax

Article No. 0890403240
Soft wax RETCHWAX-SOFT-WALNUT-ANTIQUE
€1.95 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For filling smaller damaged areas that are not later exposed to major loads.

Wide range of colours

Matching colours for a wide range of different wood colours.

Colours can be mixed together

Better matching of the colour tone to the surfaces.

Simple application

Fast and easy filling of small scratches, cracks and open joints.

Inexpensive repair work

Instead of replacement or costly new surface treatment of the whole surface.

Notice
  • Suitable for indoor use.
  • Please follow the application instructions included with each assortment pack precisely.
  • Please note that wood has a natural colour that depends on a wide range of different factors. Therefore, several wax colours should always be used to ensure the touch-up work does not show.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For filling smaller damaged areas that are not later exposed to major loads.

Wide range of colours

Matching colours for a wide range of different wood colours.

Colours can be mixed together

Better matching of the colour tone to the surfaces.

Simple application

Fast and easy filling of small scratches, cracks and open joints.

Inexpensive repair work

Instead of replacement or costly new surface treatment of the whole surface.

Notice
  • Suitable for indoor use.
  • Please follow the application instructions included with each assortment pack precisely.
  • Please note that wood has a natural colour that depends on a wide range of different factors. Therefore, several wax colours should always be used to ensure the touch-up work does not show.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For filling veneer cracks, lengthwise and lateral scratches, holes, dents, small cracks and scratches, and small open joints not subject to heavy loads such as windows, doors, cabinet sides and backs etc.

Instructions

Remove crumbly and splintered parts, and clean damaged rims. Where necessary, adjust the base colour for lighter tones in advance. Remove some of the wax with the plastic plane (item no. 089030530) and treat the damaged area. Remove excessive wax using the plastic plane. Important: Plane with rounded grooves for edges and soft woods, and sharp grooves for surfaces.


Seal with clear varnish (item no. 08931882 / 08931883) afterwards. Trace the wood grain with touching-up materials and restore the pore pattern. Finally, spray clear varnish on the treated area again (spraying distance 30–40 cm) to protect the area from dust and dirt, and to seal it.

Products specifications
Chemical basis Wax
Colour Walnut, antique
Min. dripping point 74 °C
Dripping point conditions in accordance with DIN 51801
Min. processing time 2 min
Max. processing time 3 min
Softening point 66 °C
Conditions for softening point in accordance with ISO 2207
Min. flashing point 80 °C
Water-soluble No
Conditions to maintain shelf life from production at room temperature

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Chemical basis Wax
Colour Walnut, antique
Min. dripping point 74 °C
Dripping point conditions in accordance with DIN 51801
Min. processing time 2 min
Max. processing time 3 min
Softening point 66 °C
Conditions for softening point in accordance with ISO 2207
Min. flashing point 80 °C
Water-soluble No
Conditions to maintain shelf life from production at room temperature
Close