Close
Filters
Search

Hi-Vis Padded Jacket

Article No. 899077110
ORANGE-HIGH-VIS-PADDED-JACKET-SIZE-XL
€125.00 inc. VAT
AVAILABLE
*
+ -

Features:

•    Polyester Oxford fabric with PU coating
•    Polyester padding + polyester lining
•    2 waist pockets with zipper and flap
•    1 chest pocket (left side) with zipper
•    1 chest pocket (right side) with zipper and little flap
•    1 inner chest pocket (left side)
•    2 high visibility horizontal bands (3M) that wrap the abdomen
•    2 high visibility horizontal bands (3M) around the sleeves
•    Reflective inserts on chest and sleeves
•    Front zipper fastener covered by flap with snap buttons
•    Detachable hood, adjustable with drawstring
•    Egonomic sleeves, adjustable cuffs with velcro strap, with inner ribbed cuff
•    Ribbed waistband

 

Features:

•    Polyester Oxford fabric with PU coating
•    Polyester padding + polyester lining
•    2 waist pockets with zipper and flap
•    1 chest pocket (left side) with zipper
•    1 chest pocket (right side) with zipper and little flap
•    1 inner chest pocket (left side)
•    2 high visibility horizontal bands (3M) that wrap the abdomen
•    2 high visibility horizontal bands (3M) around the sleeves
•    Reflective inserts on chest and sleeves
•    Front zipper fastener covered by flap with snap buttons
•    Detachable hood, adjustable with drawstring
•    Egonomic sleeves, adjustable cuffs with velcro strap, with inner ribbed cuff
•    Ribbed waistband

 

Products specifications
Colour Grey/Orange
Size XL
Material 100% polyester
Products specifications
Colour Grey/Orange
Size XL
Material 100% polyester
Close