Close
Filters
Search

Softshell Jacket 100% Polyester

Article No. 899456010
SOFTSHELL-JACKET-TRIESTE-SIZE-XL
€86.34 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Features: 

•    Waterproof, breathable and windproof
•    Tissue weight: 230 gr/m2
•    TPU membrane
•    2 zipper pockets on the waist
•    1 vertical chest pocket with reflecting inserts
•    2 open inner pockets on the waist
•    Front zipper closure with reflecting inserts
•    Windproof collar
•    Hemmed and elastic cuffs
•    Shaped bottom with drawstring
•    Color: Grey

Features: 

•    Waterproof, breathable and windproof
•    Tissue weight: 230 gr/m2
•    TPU membrane
•    2 zipper pockets on the waist
•    1 vertical chest pocket with reflecting inserts
•    2 open inner pockets on the waist
•    Front zipper closure with reflecting inserts
•    Windproof collar
•    Hemmed and elastic cuffs
•    Shaped bottom with drawstring
•    Color: Grey

Products specifications
Size XL
Colour Grey
Products specifications
Size XL
Colour Grey
Close