Close
Filters
Search

Soldering gun Powerjet

Article No. 098490001
Soldering gun Powerjet SLDRGUN-GAS-KIT-POWERJET
€177.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Supplied in a metal case

Piezo ignition

Start/stop function for maximum safety and comfort

Bayonet quick-release fastener

Quick, tool-free torch replacement

Precise flame regulation

Finely adjustable valve allows precise flame regulation

Button lock for continuous operation

Supplied in a metal case

Piezo ignition

Start/stop function for maximum safety and comfort

Bayonet quick-release fastener

Quick, tool-free torch replacement

Precise flame regulation

Finely adjustable valve allows precise flame regulation

Button lock for continuous operation

Application area

Automotive/Metal


  • Soft soldering up to 18 mm dia.

  • Loosening jammed and rusted-on screws and bolts

  • Removing paint and underbody seal

  • Tinning (body) panels

  • Moulding plastics


Electrical/Plumbing


  • Light shrinking work

  • Soft soldering up to 18 mm dia.

  • Thawing frozen pipes
Products specifications
Power rating 0.9 kW
Operating pressure 1 bar
Gas consumption per hour 70 g

Datasheets (1)

Safety data sheet

Certificates/ Documents (1)

Operation manual 1

Products specifications
Power rating 0.9 kW
Operating pressure 1 bar
Gas consumption per hour 70 g
Close