Close
Filters
Search

SOLVENT-FREE PANEL ASSEMBLY ADHESIVE

Article No. 893100100
Colour: White. Solvent-free, acrylic dispersion-based adhesive with high initial strength for adhering a variety of materials indoors.
€4.13 inc. VAT price per 1 PCS
LOW STOCK
+ -

Suitable for:
Bonds to the surface such as wood, steel, Styrofoam, aluminium, concrete, ceramic tiles, PVC, hard foams made of PVC and PU, gypsum plaster-board, mineral fibreboards, masonry and various plasters. Used for the attachment of baseboards, panels, insulating and decorative boards, wall cladding, thresholds, wood profiles, decorative profiles etc.

Features:
• Can be coated/painted.

• Cures in the presence of moisture.

• Weather-resistant.

• Resistant to ageing.

• Environmentally friendly: contains no solvents, isocyanate or silicones.

• 100% chemically neutral and odourless

• Easy to smooth.

• Styrofoam-compatible.

• Stable

Suitable for:
Bonds to the surface such as wood, steel, Styrofoam, aluminium, concrete, ceramic tiles, PVC, hard foams made of PVC and PU, gypsum plaster-board, mineral fibreboards, masonry and various plasters. Used for the attachment of baseboards, panels, insulating and decorative boards, wall cladding, thresholds, wood profiles, decorative profiles etc.

Features:
• Can be coated/painted.

• Cures in the presence of moisture.

• Weather-resistant.

• Resistant to ageing.

• Environmentally friendly: contains no solvents, isocyanate or silicones.

• 100% chemically neutral and odourless

• Easy to smooth.

• Styrofoam-compatible.

• Stable

Products specifications
Contents 310 ml
Products specifications
Contents 310 ml
Close