Close
Filters
Search

Spacer tube/distance tube

Article No. 0519600022
Spacer tube/pipe spacing SPCEPIP-FORMWRK-PLA-ROUGH-L2M-D22/26MM-50PCS PER BUNDLE
€1.63 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For creating spacers (spreaders) between formwork panels
  • Cut to the desired length
  • Rough surface provides better traction in concrete
Notice

There may be some differences in internal and external diameters as the material is made from regranulated PVC.

For creating spacers (spreaders) between formwork panels
  • Cut to the desired length
  • Rough surface provides better traction in concrete
Notice

There may be some differences in internal and external diameters as the material is made from regranulated PVC.

Application area

Used as a spacer between formwork panels in combination with a ribbed cap or sleeve cone.

Products specifications
Material PVC - Polyvinyl chloride
Length 2 m
Internal diameter 22 mm
Outer diameter 26 mm
Products specifications
Material PVC - Polyvinyl chloride
Length 2 m
Internal diameter 22 mm
Outer diameter 26 mm
Close