Close
Filters
Search

Spacer/door sign holder Type 1

Article No. 0590930011
Spacer for door type 1 SPCE-TYPE1-MEDIUM-(CR)-D14MM
€10.79 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Mounting system that can be used both for door signs and for covers in store and trade fair construction.
  • Two-piece, visually appealing mounting system. Using stainless steel or plastic pipes, users can produce simple spacers to achieve individual wall spacing or compensate for uneven areas on walls. Broken recesses at holes drilled for signs are concealed by large head pieces.
  • Simple mounting with parts that can be screwed into each other
  • Sign is not scratched during mounting
  • Protection against theft and vandalism with left-hand thread on head pieces

Specified dimensions not binding. Subject to technical changes!

Mounting system that can be used both for door signs and for covers in store and trade fair construction.
  • Two-piece, visually appealing mounting system. Using stainless steel or plastic pipes, users can produce simple spacers to achieve individual wall spacing or compensate for uneven areas on walls. Broken recesses at holes drilled for signs are concealed by large head pieces.
  • Simple mounting with parts that can be screwed into each other
  • Sign is not scratched during mounting
  • Protection against theft and vandalism with left-hand thread on head pieces

Specified dimensions not binding. Subject to technical changes!

Products specifications
Head diameter (B) 14 mm
Material Brass
Surface Chrome-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Head diameter (B) 14 mm
Material Brass
Surface Chrome-plated
Close