Close
Filters
Search

Spacer/door sign holder Type 2

Article No. 0590930042
Spacer for door type 2 SPCE-TYPE2-MEDIUM-INOX-D14MM
€16.76 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Mounting system that can be used both for door signs and for covers in store and trade fair construction.
  • Three-piece system in which all parts can be screwed into each other. Spacers are already fastened on the sign before mounting on the wall. This enables simple, fast mounting without the need for additional tools. Large adjustment range offers flexibility when selecting sign thickness.
  • Simple mounting with parts that can be screwed into each other
  • Spacer can already be attached to sign before wall mounting (sign is used as a drilling template)
  • Sign is not scratched during mounting
  • Protection against theft and vandalism with left-hand thread on head pieces

Specified dimensions not binding. Subject to technical changes!

Mounting system that can be used both for door signs and for covers in store and trade fair construction.
  • Three-piece system in which all parts can be screwed into each other. Spacers are already fastened on the sign before mounting on the wall. This enables simple, fast mounting without the need for additional tools. Large adjustment range offers flexibility when selecting sign thickness.
  • Simple mounting with parts that can be screwed into each other
  • Spacer can already be attached to sign before wall mounting (sign is used as a drilling template)
  • Sign is not scratched during mounting
  • Protection against theft and vandalism with left-hand thread on head pieces

Specified dimensions not binding. Subject to technical changes!

Products specifications
Suitable for min./max. plate thickness (A) 1-15 mm
Head diameter (B) 14 mm
For wall distance (C) 18 mm
Material Stainless steel
Surface Stainless steel FINISH

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for min./max. plate thickness (A) 1-15 mm
Head diameter (B) 14 mm
For wall distance (C) 18 mm
Material Stainless steel
Surface Stainless steel FINISH
Close