Close
Filters
Search

Spacing assembly screw AMO® III 11.5

Article No. 0234115112
Amo III type 2 steel yellow galvanised AW 40 SCR-AW40-(A2C)-11,5X112 AMO III
€0.81 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Window mounting in concrete and solid stone masonry with increased load requirements. Ø11.5mm, with cheese head, steel, yellow zinc-plated, drive AW40
  • Positive-locking, removable anchoring with no expansion pressure
  • Load-bearing function is retained, even under thermal load
  • Immediate load-bearing capacity – no waiting after insertion
  • Tested fire resistance duration of 120 minutes
  • Tested burglary-resistant properties for plastic windows in resistance class WK 2 according to DIN V ENV 1627
  • Time saving, no anchor required
  • Short installation times, as no tools are required for insertion
  • AW drive for longer bit service life, improved power transmission and no ejection forces
  • Through-hole mounting
  • Positive locking for high load-bearing capacity
  • Removable
  • AW40 bit in every pack
  • Virtually no expansion forces on insertion
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).

Pre-drilling of window frame (10 mm). Drill perforated and hollow blocks with a rotary drill (without impact mechanism). No pre-drilling is necessary in aerated concrete; Amo III screw can be screwed in directly. Align window frames using alignment clamps or Amo Bag.

Screw length = frame width + gap + screw-in depth.

Installation guidelines/RAL Quality Assurance Association:

The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52, 53, 55.1 and 55.2 for this application.

Window walls according to former DIN 18056 standard:

This standard applied to window walls with an area of at least 9 m2 and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with infill (e.g. glazing). This standard does not apply to walls and glass blocks. We recommend anchors with technical approval for this application

Proof of Performance

Fire protection test report no. 3174/0649-2 dated 12 January 2000

Break-in protection resistance class 2 according to DIN V ENV 1627. Expert opinion of ift Rosenheim no. 255/29923 dated 21 November 2005

Test of suitability for fastening a window to a brick masonry structure by ift Rosenheim. Test report no. 105 30599 dated 10 July 2006

Window mounting in concrete and solid stone masonry with increased load requirements. Ø11.5mm, with cheese head, steel, yellow zinc-plated, drive AW40
  • Positive-locking, removable anchoring with no expansion pressure
  • Load-bearing function is retained, even under thermal load
  • Immediate load-bearing capacity – no waiting after insertion
  • Tested fire resistance duration of 120 minutes
  • Tested burglary-resistant properties for plastic windows in resistance class WK 2 according to DIN V ENV 1627
  • Time saving, no anchor required
  • Short installation times, as no tools are required for insertion
  • AW drive for longer bit service life, improved power transmission and no ejection forces
  • Through-hole mounting
  • Positive locking for high load-bearing capacity
  • Removable
  • AW40 bit in every pack
  • Virtually no expansion forces on insertion
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).

Pre-drilling of window frame (10 mm). Drill perforated and hollow blocks with a rotary drill (without impact mechanism). No pre-drilling is necessary in aerated concrete; Amo III screw can be screwed in directly. Align window frames using alignment clamps or Amo Bag.

Screw length = frame width + gap + screw-in depth.

Installation guidelines/RAL Quality Assurance Association:

The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52, 53, 55.1 and 55.2 for this application.

Window walls according to former DIN 18056 standard:

This standard applied to window walls with an area of at least 9 m2 and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with infill (e.g. glazing). This standard does not apply to walls and glass blocks. We recommend anchors with technical approval for this application

Proof of Performance

Fire protection test report no. 3174/0649-2 dated 12 January 2000

Break-in protection resistance class 2 according to DIN V ENV 1627. Expert opinion of ift Rosenheim no. 255/29923 dated 21 November 2005

Test of suitability for fastening a window to a brick masonry structure by ift Rosenheim. Test report no. 105 30599 dated 10 July 2006

Application area
  • Tension-free spaced mounting for all frame materials and all types of masonry

  • Installation of window and door frames with pre-drilled mounting hole 10 mm
Products specifications
Length (l) 112 mm
Thread diameter (d) 11.5 mm
Material Steel
Surface Yellow galvanised
Head type Socket head
Head diameter (dk) 11.5 mm
Internal drive AW40

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Length (l) 112 mm
Thread diameter (d) 11.5 mm
Material Steel
Surface Yellow galvanised
Head type Socket head
Head diameter (dk) 11.5 mm
Internal drive AW40
Close