Close
Filters
Search

Spade chisel Plus Longlife & Speed

Article No. 0648863250
Spade chisel Plus LS SPDECHIS-PLUS-LS-L250-W40MM
€0.00 inc. VAT price per 1 PCS
*
+ -
Premium next generation spade chisel with tool holder suitable for SDS-plus.

Optimised jam protection

The new chisel shape prevents jamming and reduces friction.

High removal rate

Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.

Up to 200 % longer service life compared to standard versions

Extended working range

Convex chisel end

  • Central power transmission
  • Better transfer of shock waves
  • Higher penetration resistance
Premium next generation spade chisel with tool holder suitable for SDS-plus.

Optimised jam protection

The new chisel shape prevents jamming and reduces friction.

High removal rate

Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.

Up to 200 % longer service life compared to standard versions

Extended working range

Convex chisel end

  • Central power transmission
  • Better transfer of shock waves
  • Higher penetration resistance
Application area

Knocking plaster off walls and loosening soil, screed and bitumen.

Products specifications
Length 250 mm
Width 40 mm
Tool holding device Suitable for SDS-plus
Products specifications
Length 250 mm
Width 40 mm
Tool holding device Suitable for SDS-plus
Close