Close
Filters
Search

Spade drill bit

Article No. 0650007010
Flat drill DBIT-FL-WO-L150MM-D10MM
€3.67 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For wood. Drills up to 10 times faster than a standard spade drill bit.

Self-driving threaded tip

Moves rapidly through the wood with minimal effort required on the user's part.

Two cutting edges

Fast penetration of the material with equally good drilling hole quality.

Optimum and rapid chip removal

Specially curved blade cleans the drilling hole to prevent tear-out from occurring.

Hexagonal shank

Drill bit does not slip in the drill chuck.

For wood. Drills up to 10 times faster than a standard spade drill bit.

Self-driving threaded tip

Moves rapidly through the wood with minimal effort required on the user's part.

Two cutting edges

Fast penetration of the material with equally good drilling hole quality.

Optimum and rapid chip removal

Specially curved blade cleans the drilling hole to prevent tear-out from occurring.

Hexagonal shank

Drill bit does not slip in the drill chuck.

Application area

Medium hard woods, soft woods, fibreboards, chip boards and soft building materials such as gypsum plasterboard

Products specifications
Diameter 10 mm
Length 150 mm
Shaft diameter 1/4 in

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter 10 mm
Length 150 mm
Shaft diameter 1/4 in
Close