Close
Filters
Search

SPECIAL EDITION 8.8 system workshop trolley with plastic worktop

Article No. 5584312071
Workshop trolley special edition 8.8 WRKSHPTRLY-S-EDITN-DE-8.8-PLA-7DRWR-7016
€991.20 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Spacious and heavy-duty workshop trolley as a reliable partner for day-to-day work

Extremely large and spacious workshop trolley

  • In Würth system dimensions 8.8 for equipping with all items from the Würth system world
  • Large storage space
  • Individually customisable using the name plate
  • Robust steel construction for maximum durability
  • Ergonomic handle and high-quality castors make it easy to move and ensure stability
  • The high-quality powder coating results in a homogeneous and elegant surface

Two-stage locking concept

  • Central locking mechanism with cylinder lock
  • Tried-and-tested one-handed unlocking at the side and drawer restraint system prevent drawers from accidentally opening while in motion

Robust work surface with ABS top

  • With storage compartments in the system grid dimensions, for equipping with Würth system boxes

Drawers

  • Large usable drawer space
  • High drawer load capacity of 30 kg
  • Internal dimensions in system dimensions 8.8 to accommodate all foam and tray inserts as well as system boxes from the Würth system world, compartment dividers, non-slip mats etc.
  • Ball-bearing-mounted full-extension drawers
Spacious and heavy-duty workshop trolley as a reliable partner for day-to-day work

Extremely large and spacious workshop trolley

  • In Würth system dimensions 8.8 for equipping with all items from the Würth system world
  • Large storage space
  • Individually customisable using the name plate
  • Robust steel construction for maximum durability
  • Ergonomic handle and high-quality castors make it easy to move and ensure stability
  • The high-quality powder coating results in a homogeneous and elegant surface

Two-stage locking concept

  • Central locking mechanism with cylinder lock
  • Tried-and-tested one-handed unlocking at the side and drawer restraint system prevent drawers from accidentally opening while in motion

Robust work surface with ABS top

  • With storage compartments in the system grid dimensions, for equipping with Würth system boxes

Drawers

  • Large usable drawer space
  • High drawer load capacity of 30 kg
  • Internal dimensions in system dimensions 8.8 to accommodate all foam and tray inserts as well as system boxes from the Würth system world, compartment dividers, non-slip mats etc.
  • Ball-bearing-mounted full-extension drawers
Products specifications
Width x depth x height (external dimension) 867 x 560 x 998 mm
Colour Anthracite grey RAL 7016, Jet black RAL 9005
Material of worktop Plastic top
Surface Powder-coated
Design of the rolls 1 swivel castor with brake (D: 125 mm), 1 swivel castor without brake (D: 125 mm), 2 fixed castors without brake (D: 125 mm)
Number of drawers 7 PCS
Pullout type Telescopic full extension, Ball-bearing
Load capacity of drawer 30 kg
Load capacity 300 kg
Product weight (per item) 81.000 kg
Products specifications
Width x depth x height (external dimension) 867 x 560 x 998 mm
Colour Anthracite grey RAL 7016, Jet black RAL 9005
Material of worktop Plastic top
Surface Powder-coated
Design of the rolls 1 swivel castor with brake (D: 125 mm), 1 swivel castor without brake (D: 125 mm), 2 fixed castors without brake (D: 125 mm)
Number of drawers 7 PCS
Pullout type Telescopic full extension, Ball-bearing
Load capacity of drawer 30 kg
Load capacity 300 kg
Product weight (per item) 81.000 kg
Close