Close
Filters
Search

Special peen planishing hammer

Article No. 07157431
Specialist bumping + pecking hammer, straight peen PANBETHAM-BDYWRK-PINN-SPECIAL-SR
€49.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Large, extra-thin face and straight peen
Large, extra-thin face and straight peen
Products specifications
Length of head 140 mm
Face diameter (hammer) (Ø) 40 mm
Peen length x peen width 14 x 3 mm
Hammer weight 330 g
Material Hardened steel
Material of the grip handle Hickory
Length of handle 320 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length of head 140 mm
Face diameter (hammer) (Ø) 40 mm
Peen length x peen width 14 x 3 mm
Hammer weight 330 g
Material Hardened steel
Material of the grip handle Hickory
Length of handle 320 mm
Close