Close
Filters
Search

Special wrench set for installation in tight locations 23 pieces

Article No. 1952001444
Ratchet wrench set for tight-space installations 23 pcs RTCHWRNCH-SET-NARROWSPACE-23PCS
€297.17 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With specially developed, extremely short sockets
  • For work on extremely tight installation locations
  • With through-bore
  • Finely toothed, 72 teeth

Scope of delivery:

  • 1 x double-jointed box-end ratchet wrench, WAF 14 x 17 mm
  • 1 each x socket wrench insert, bi-hex, extra-short with 13 mm overhang on box-end wrench WAF 10, 11, 12, 13, 14 mm
  • 1 each x socket wrench insert, bi-hex, extra-short with 16 mm overhang on box-end wrench WAF 15, 16, 17, 18, 19 mm
  • 1 each x socket wrench insert, E-profile, with 13 mm overhang on box-end wrench E8, 10, 12, 14
  • 1 each x socket wrench insert, E-profile, with 16 mm overhang on box-end wrench E16, 18, 20, 22, 24
  • 3 each x replacement o-rings 10, 13 mm
With specially developed, extremely short sockets
  • For work on extremely tight installation locations
  • With through-bore
  • Finely toothed, 72 teeth

Scope of delivery:

  • 1 x double-jointed box-end ratchet wrench, WAF 14 x 17 mm
  • 1 each x socket wrench insert, bi-hex, extra-short with 13 mm overhang on box-end wrench WAF 10, 11, 12, 13, 14 mm
  • 1 each x socket wrench insert, bi-hex, extra-short with 16 mm overhang on box-end wrench WAF 15, 16, 17, 18, 19 mm
  • 1 each x socket wrench insert, E-profile, with 13 mm overhang on box-end wrench E8, 10, 12, 14
  • 1 each x socket wrench insert, E-profile, with 16 mm overhang on box-end wrench E16, 18, 20, 22, 24
  • 3 each x replacement o-rings 10, 13 mm
Application area

Particularly suitable for ball screw connections on stabiliser bars, connection pieces between hose screw connections, screw connections on tight air and oil lines, compressed air storage facilities etc.

Products specifications
Number of pieces in assortment/set 23 PCS
Length 370 mm
Product weight (per item) 1636 g

Certificates/Documents

 | 

 | 

Products specifications
Number of pieces in assortment/set 23 PCS
Length 370 mm
Product weight (per item) 1636 g
Close