Close
Filters
Search

Speed cutting disc for steel

Article No. 0664101250
Cutting disc for steel Speed CUTDISC-SP-BLUE-ST-SR-TH1,0-BR22,2-D125 ZEBRA
€2.54 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Especially for thin-walled pipes and profiles, thin metal sheets, motor vehicle body sheets
  • Extreme cutting capacity (very short cutting times) with very long service life
  • Extremely thin for precise, virtually burr and chatter-free cuts (very clean and cool cutting surfaces)
  • Very comfortable operation available to protect the user and machine
  • Low cutting waste and dust formation
  • Low noise development and high break resistance
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting — increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Especially for thin-walled pipes and profiles, thin metal sheets, motor vehicle body sheets
  • Extreme cutting capacity (very short cutting times) with very long service life
  • Extremely thin for precise, virtually burr and chatter-free cuts (very clean and cool cutting surfaces)
  • Very comfortable operation available to protect the user and machine
  • Low cutting waste and dust formation
  • Low noise development and high break resistance
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting — increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Application area

General construction steels, high-strength construction steels, structural steels, tool steels, hardened steels. Cutting of metal sheets, pipes, profiles, steel cables, armouring iron etc.

Products specifications
Diameter 125 mm
Thickness 1 mm
Drill hole 22.23 mm
Version Straight
Max. rotation speed 12200 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Diameter 125 mm
Thickness 1 mm
Drill hole 22.23 mm
Version Straight
Max. rotation speed 12200 U/min(rpm)
Close