Close
Filters
Search

Spindle-mounted round wheel brush

Article No. 0714692615
Round-shaft brush with sanding bristles RDSHFTBRSH-SIC-0,6MM-D70X12MM
€20.89 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With sanding brushes made of polyamide fibres impregnated with silicon carbide abrasive grain.
  • Grinding bristles work not just at the tips but at the flanks
  • Low contact pressure means low heat generation
  • Elastic polyamide fibres adjust to suit the surface contour
  • The best surface result is achieved at a speed of between 8000 and 10,000 rpm
Notice

Always wear safety glasses and protective gloves when working with machine brushes!

With sanding brushes made of polyamide fibres impregnated with silicon carbide abrasive grain.
  • Grinding bristles work not just at the tips but at the flanks
  • Low contact pressure means low heat generation
  • Elastic polyamide fibres adjust to suit the surface contour
  • The best surface result is achieved at a speed of between 8000 and 10,000 rpm
Notice

Always wear safety glasses and protective gloves when working with machine brushes!

Products specifications
Diameter (D) 70 mm
Grid size 320
Usable length of wire (H) 20 mm
Effective width (A) 12 mm
Shaft diameter 6 mm
Max. rotation speed 15000 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (D) 70 mm
Grid size 320
Usable length of wire (H) 20 mm
Effective width (A) 12 mm
Shaft diameter 6 mm
Max. rotation speed 15000 U/min(rpm)
Close