Close
Filters
Search

Spirit level LIMITED EDITION with two handles

Article No. 0714644925
Spirit level with 2 handles LE LEVL-LMET-L80CM-2MSRESRF-2HNDGRP-LE Art.-no. 0714644925 EAN 4099618896910
€68.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Reinforced light-metal spirit level with continuous profile and two handles, vertical vials can be viewed from different angles

Precise measurements

  • High accuracy even when measuring overhead due to the two milled measuring surfaces
  • Two ergonomic handles and three vials for optimal handling
  • The continuous profile enables a clean marking edge

 

Highly resistant and a long service life

  • Ideal for use on construction sites
  • Stable, low-torsion profile with rubberised end caps for shock absorption
  • Profile without recess allows additional protection of the vials
  • High resistance to UV radiation and maximum precision in the case of temperature fluctuations

 

Vertical vials can be viewed from different angles

  • Additional view of the vertical vials via the upper milled measuring surface due to the built-in mirror finish
  • Two vertical vials mean no unnecessary twisting to read the vial
Reinforced light-metal spirit level with continuous profile and two handles, vertical vials can be viewed from different angles

Precise measurements

  • High accuracy even when measuring overhead due to the two milled measuring surfaces
  • Two ergonomic handles and three vials for optimal handling
  • The continuous profile enables a clean marking edge

 

Highly resistant and a long service life

  • Ideal for use on construction sites
  • Stable, low-torsion profile with rubberised end caps for shock absorption
  • Profile without recess allows additional protection of the vials
  • High resistance to UV radiation and maximum precision in the case of temperature fluctuations

 

Vertical vials can be viewed from different angles

  • Additional view of the vertical vials via the upper milled measuring surface due to the built-in mirror finish
  • Two vertical vials mean no unnecessary twisting to read the vial
Application area

For precise measurements in construction, renovation projects and interior finishing where accurate alignment is required.

Products specifications
Length (L) 80 cm
Height (H) 66 mm
Width (B) 30 mm
Measuring accuracy (per length) 0.5 mm/m
Measuring accuracy for overhead measurements (per length) 0.5 mm/m
Degrees measuring accuracy 0.029 degree

Würth Catalogue

Certificates/ Documents

 | 

 | 

Products specifications
Length (L) 80 cm
Height (H) 66 mm
Width (B) 30 mm
Measuring accuracy (per length) 0.5 mm/m
Measuring accuracy for overhead measurements (per length) 0.5 mm/m
Degrees measuring accuracy 0.029 degree
Close