Close
Filters
Search

Spirit level with ruler

Article No. 0714644924
Spirit level with P ruler LEVL-LMET-MILLED-MSRESRF-100CM-RULR
€38.94 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Light metal spirit level with two impact-resistant acrylic glass block vials and shock-absorbing rubber end caps
  • A horizontal vial with a 2 % gradient line and a vertical vial
  • 100 cm ruler on the top scribing edge for creating lines and markings
  • Removable end caps allow for more accurate dimensions
Light metal spirit level with two impact-resistant acrylic glass block vials and shock-absorbing rubber end caps
  • A horizontal vial with a 2 % gradient line and a vertical vial
  • 100 cm ruler on the top scribing edge for creating lines and markings
  • Removable end caps allow for more accurate dimensions
Application area
  • Especially for dry and interior finishing

  • Also ideal for aligning images, for example
Products specifications
Length (L) 104 cm
Height (H) 6 cm
Width (B) 25 mm
Measuring accuracy (per length) 0.5 mm/m
Products specifications
Length (L) 104 cm
Height (H) 6 cm
Width (B) 25 mm
Measuring accuracy (per length) 0.5 mm/m
Close