Close
Filters
Search

Split pin

Article No. 04703535
DIN 94 steel galvanised SPLTPIN-DIN94-(A2K)-3,5X35
€3.37 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 94, galvanised steel, blue passivated (A2K)
  • To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)
  • To secure split pin bolts
DIN 94, galvanised steel, blue passivated (A2K)
  • To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)
  • To secure split pin bolts
Products specifications
Nominal diameter (d1) 3.5 mm
Length (l1) 36 mm
Longitudinal external diameter of ring (b) 7.2 mm
Transverse external diameter of ring (c) 5.9 mm
Length between two pins of a splint (a) 4 mm
Material Steel
Surface Galvanised
DIN 94

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 3.5 mm
Length (l1) 36 mm
Longitudinal external diameter of ring (b) 7.2 mm
Transverse external diameter of ring (c) 5.9 mm
Length between two pins of a splint (a) 4 mm
Material Steel
Surface Galvanised
DIN 94
Close