Close
Filters
Search

Split pin

Article No. 511713240
ISO/WN 1234 steel zinc plated SPLTPIN-ISO1234-(A2K)-3,2X40
€4.72 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
ISO 1234 galvanised steel (A2K)
NoticeReplaces DIN 94
ISO 1234 galvanised steel (A2K)
NoticeReplaces DIN 94
Products specifications
Nominal diameter (d1) 3.2 mm
Length (l1) 40 mm
Longitudinal external diameter of ring (b) 6.40 mm
Transverse external diameter of ring (c) 5.80 mm
Length between two pins of a splint (a) 3.20 mm
Standards ISO 1234
Material Steel
Surface Zinc plated
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal diameter (d1) 3.2 mm
Length (l1) 40 mm
Longitudinal external diameter of ring (b) 6.40 mm
Transverse external diameter of ring (c) 5.80 mm
Length between two pins of a splint (a) 3.20 mm
Standards ISO 1234
Material Steel
Surface Zinc plated
RoHS-compliant Yes
Close