Close
Filters
Search

Split pin

Article No. 511713550
ISO/WN 1234 zinc plated steel SPLTPIN-WN1234-(A2K)-3,5X50
€59.93 inc. VAT price per 1000 PCS
AVAILABLE
*
+ -
ISO/WN 1234, steel, zinc plated

Nominal size d1 = 3.5 mm/4.5 mm/5.5 mm/7 mm not standardised according to ISO 1234

Notice

Replaces DIN 94

ISO/WN 1234, steel, zinc plated

Nominal size d1 = 3.5 mm/4.5 mm/5.5 mm/7 mm not standardised according to ISO 1234

Notice

Replaces DIN 94

Products specifications
Nominal diameter (d1) 3.5 mm
Length (l1) 50 mm
Longitudinal external diameter of ring (b) 8 mm
Transverse external diameter of ring (c) 7.40 mm
Length between two pins of a splint (a) 4 mm
Standards WN 1234
Material Steel
Surface Zinc plated
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal diameter (d1) 3.5 mm
Length (l1) 50 mm
Longitudinal external diameter of ring (b) 8 mm
Transverse external diameter of ring (c) 7.40 mm
Length between two pins of a splint (a) 4 mm
Standards WN 1234
Material Steel
Surface Zinc plated
RoHS-compliant Yes
Close