Close
Filters
Search

Split pin assortment 1775 pcs in system case 4.4.1

Article No. 5964511701
ISO 1234 steel zinc plated 1775 pieces Sysko SPLTPIN-SYSKO-ISO1234-(A2K)-1775PCS SYSTEMKOFFER
€148.15 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
ISO 1234, zinc-plated steel

Dimension range 1.6 x 20 mm to 6.3 x 63 mm

ISO 1234, zinc-plated steel

Dimension range 1.6 x 20 mm to 6.3 x 63 mm

Products specifications
Standards ISO 1234
Material Steel
Surface Zinc plated
Number of pieces in assortment/set 1775 PCS
System dimensions 4.4.1
Product weight (per item) 5116 g
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Standards ISO 1234
Material Steel
Surface Zinc plated
Number of pieces in assortment/set 1775 PCS
System dimensions 4.4.1
Product weight (per item) 5116 g
RoHS-compliant Yes
Close