Close
Filters
Search

Spray bottle

Article No. 0891502003
Spray bottle with scale SPRDEV-BTTL-1000ML
€7.08 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For user-friendly application of liquids

Natural-coloured, shatter-proof container

Easy to read the fill level

Gauge in 100 ml and 200 ml graduations

Useful aid when filling and mixing

Customisable label

  • Space for labelling the filled liquid
  • Extra fields for safety instructions

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

For user-friendly application of liquids

Natural-coloured, shatter-proof container

Easy to read the fill level

Gauge in 100 ml and 200 ml graduations

Useful aid when filling and mixing

Customisable label

  • Space for labelling the filled liquid
  • Extra fields for safety instructions

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Material PE - Polyethylene
Colour Natural
Height 280 mm
Contents 1000 ml

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material PE - Polyethylene
Colour Natural
Height 280 mm
Contents 1000 ml
Close