Close
Filters
Search

Spray shine

Article No. 08930115
Spray shine LACWRKCARE-SPRAYGLOSS-CANISTER-5LTR
€54.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Provides new and used cars with a high gloss in just minutes
  • Minimal time required
  • Vehicle looks like it has just been polished
  • Silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Provides new and used cars with a high gloss in just minutes
  • Minimal time required
  • Vehicle looks like it has just been polished
  • Silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Instructions

Spray on and polish with a dry cloth

Products specifications
Contents 5 l
Smell/fragrance Sweetish
Colour Blue
Container Canister
Silicone-free Yes
Density 1 g/cm³
Density conditions at 20°C
pH value 7.5
Conditions for pH value at 20°C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 5 l
Smell/fragrance Sweetish
Colour Blue
Container Canister
Silicone-free Yes
Density 1 g/cm³
Density conditions at 20°C
pH value 7.5
Conditions for pH value at 20°C
Close