Close
Filters
Search

Spring balance

Article No. 071593823
Spring tensioner SPGTENS-F3-HALFRD-(1,5-3KG)
€188.80 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Robust and durable high-quality spring balances with adjustable load-bearing range and fall arrester in line with DIN 15112

Spring balances are the ideal aid for assembly work or in production and help ensure tidiness, safety and optimum ergonomics in the workplace

Housing made from impact-resistant plastic; cable drum made from wear-resistant plastic. Riveted load-bearing spring made from high-strength special steel

Long service life and high safety factor

Suspension and load attachment with high-quality snap hooks

Convenient, reliable mounting of spring balance itself and the attached tool

Spring balances save time and money while also protecting the user

Increased productivity and reduced strain on the user

Robust and durable high-quality spring balances with adjustable load-bearing range and fall arrester in line with DIN 15112

Spring balances are the ideal aid for assembly work or in production and help ensure tidiness, safety and optimum ergonomics in the workplace

Housing made from impact-resistant plastic; cable drum made from wear-resistant plastic. Riveted load-bearing spring made from high-strength special steel

Long service life and high safety factor

Suspension and load attachment with high-quality snap hooks

Convenient, reliable mounting of spring balance itself and the attached tool

Spring balances save time and money while also protecting the user

Increased productivity and reduced strain on the user

Products specifications
Lifting capacity (factory setting) 3 kg
Min./max. load capacity 1.5-3 kg
Max. cable pull-out length 2.5 m
Material of the housing Special plastic

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Lifting capacity (factory setting) 3 kg
Min./max. load capacity 1.5-3 kg
Max. cable pull-out length 2.5 m
Material of the housing Special plastic
Close