Close
Filters
Search

Spring cotter pin

Article No. 047363
Steel galvanised with double loop SPGPIN-DBEYE-(A2K)-6X120
€1.11 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With double loop. Galvanised steel, blue passivated (A2K).
  • For securing bolts, pipes, racks etc.
  • Quick and easy fitting and removal
  • Reusable
  • Ends cut without any burrs
With double loop. Galvanised steel, blue passivated (A2K).
  • For securing bolts, pipes, racks etc.
  • Quick and easy fitting and removal
  • Reusable
  • Ends cut without any burrs
Products specifications
Nominal diameter (d1) 6 mm
Internal diameter of ring (d2) 25 mm
Min./max. grip range (d3) 24-36 mm
Length (l1) 120 mm
Material Steel
Surface Galvanised
RoHS-compliant Yes
Version With double eye
Diameter of hole 7 mm
Other standard WN 473

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 6 mm
Internal diameter of ring (d2) 25 mm
Min./max. grip range (d3) 24-36 mm
Length (l1) 120 mm
Material Steel
Surface Galvanised
RoHS-compliant Yes
Version With double eye
Diameter of hole 7 mm
Other standard WN 473
Close