Close
Filters
Search

Spring cotter pin

Article No. 047381
Steel galvanised with single loop SPGPIN-SNGLEYE-(A2K)-8X110
€1.56 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With single loop. Galvanised steel, blue passivated (A2K).
  • For securing bolts, pipes, racks etc.
  • Quick and easy fitting and removal
  • Reusable
  • Ends cut without any burrs
With single loop. Galvanised steel, blue passivated (A2K).
  • For securing bolts, pipes, racks etc.
  • Quick and easy fitting and removal
  • Reusable
  • Ends cut without any burrs
Products specifications
Nominal diameter (d1) 8 mm
Internal diameter of ring (d2) 35 mm
Min./max. grip range (d3) 24-45 mm
Length (l1) 130 mm
Material Steel
Surface Galvanised
RoHS-compliant Yes
Version With single eye
Diameter of hole 9 mm
Other standard WN 473

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 8 mm
Internal diameter of ring (d2) 35 mm
Min./max. grip range (d3) 24-45 mm
Length (l1) 130 mm
Material Steel
Surface Galvanised
RoHS-compliant Yes
Version With single eye
Diameter of hole 9 mm
Other standard WN 473
Close