Close
Filters
Search

Spring cotter pin

Article No. 050030771
Stainless steel A2 with single loop MP-FORD-SPRINGPINLOCK
€0.18 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
A2 stainless steel
A2 stainless steel
Products specifications
Nominal diameter (d1) 1.2 mm
Internal diameter of ring (d2) 3.2 mm
Length (l1) 20 mm
Material Stainless steel
RoHS-compliant Yes

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 1.2 mm
Internal diameter of ring (d2) 3.2 mm
Length (l1) 20 mm
Material Stainless steel
RoHS-compliant Yes
Close