Close
Filters
Search

Spring lock washer Form A

Article No. 04345
DIN 137 steel mechanically galvanised, shape A WSH-SPG-DIN137-A-(MZN)-D5,3
€1.30 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 137, spring steel, mechanically galvanised (MZN), shape A, curved

Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.

Type A, curved

DIN 137, spring steel, mechanically galvanised (MZN), shape A, curved

Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.

Type A, curved

Products specifications
Suitable for screw thread M5
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 10 mm
Height (h1) 1.8 mm
Thickness (s1) 0.5 mm
Material Spring steel
Surface Mechanically galvanised
Version Domed
DIN 137

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M5
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 10 mm
Height (h1) 1.8 mm
Thickness (s1) 0.5 mm
Material Spring steel
Surface Mechanically galvanised
Version Domed
DIN 137
Close