Close
Filters
Search

Spring lock washer Form A

Article No. 043400026
DIN 137 plain steel, shape A WSH-SPG-DIN137-A-D2,6
€0.85 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 137, spring steel, plain, shape A, curved

Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.

Type A, curved

DIN 137, spring steel, plain, shape A, curved

Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.

Type A, curved

Products specifications
Suitable for screw thread M2.5
Internal diameter (d1) 2.6 mm
Outer diameter (d2) 5.5 mm
Height (h1) 1.1 mm
Thickness (s1) 0.3 mm
Material Spring steel
Surface Bare
Version Domed
DIN 137
Products specifications
Suitable for screw thread M2.5
Internal diameter (d1) 2.6 mm
Outer diameter (d2) 5.5 mm
Height (h1) 1.1 mm
Thickness (s1) 0.3 mm
Material Spring steel
Surface Bare
Version Domed
DIN 137
Close