Close
Filters
Search

Spring lock washer Type B

Article No. 043512
DIN 137 steel mechanically galvanised, shape B WSH-SPG-DIN137-B-(MZN)-D13,0
€8.14 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 137, spring steel, mechanically galvanised, (MZN) shape B, crimped

Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.

Type B, crimped

DIN 137, spring steel, mechanically galvanised, (MZN) shape B, crimped

Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.

Type B, crimped

Products specifications
Suitable for screw thread M12
Internal diameter (d1) 13 mm
Outer diameter (d2) 24 mm
Height (h1) 5 mm
Thickness (s1) 1.2 mm
Material Spring steel
Surface Mechanically galvanised
Version Corrugated
DIN 137

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M12
Internal diameter (d1) 13 mm
Outer diameter (d2) 24 mm
Height (h1) 5 mm
Thickness (s1) 1.2 mm
Material Spring steel
Surface Mechanically galvanised
Version Corrugated
DIN 137
Close