Close
Filters
Search

Spring nut Type 2

Article No. 050011182
Spring nut, type 2 SPGNUT-(A3A)-D4,0MM
€9.44 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Wide open screw-in area
  • The elasticity of the spring nut ensures that the connection is resistant to vibrations.
  • Rapid manual assembly
  • Protects surfaces
  • Reusable
Wide open screw-in area
  • The elasticity of the spring nut ensures that the connection is resistant to vibrations.
  • Rapid manual assembly
  • Protects surfaces
  • Reusable
Application area

For easy fitting on flat bolts, shafts and axles.

Products specifications
Suitable for screw Diameter 4.0 mm
Length (l) 14.2 mm
Width (B) 9.5 mm
Material thickness (S) 0.35 mm
Material Spring steel C 75
Surface Colourless, galvanised
Corresponds to original spare part number 07129926306, 1507374, A0009940145, 82660

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for screw Diameter 4.0 mm
Length (l) 14.2 mm
Width (B) 9.5 mm
Material thickness (S) 0.35 mm
Material Spring steel C 75
Surface Colourless, galvanised
Corresponds to original spare part number 07129926306, 1507374, A0009940145, 82660
Close