Close
Filters
Search

Springfield High-Visibility Sweatshirt

Article No. 899551209
SPRINGFIELD-HI-VIS-SWEATSHIRT-ORANGE-L
€41.26 inc. VAT price per 1 PCS
AVAILABLE
+ -

Springfield high-visibility sweatshirt in 75% polyester – 25% cotton.

•    Fabric weight: 280 g/m²

•    Brushed inner lining

•    6 cm horizontal high-visibility bands on chest and sleeves

•    Half-zip closure matching the garment color

•    Ribbed cuffs and hem

•    Tested for harmful substances according to OEKO-TEX® Standard 100

•    Color: orange

Springfield high-visibility sweatshirt in 75% polyester – 25% cotton.

•    Fabric weight: 280 g/m²

•    Brushed inner lining

•    6 cm horizontal high-visibility bands on chest and sleeves

•    Half-zip closure matching the garment color

•    Ribbed cuffs and hem

•    Tested for harmful substances according to OEKO-TEX® Standard 100

•    Color: orange

Close