Close
Filters
Search

Square weld nuts

Article No. 038508
DIN 928 steel plain NUT-WELD-SQUAR-DIN928-WS14-M8
€7.67 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 928, steel, plain

Max. carbon content of 0.25%

DIN 928, steel, plain

Max. carbon content of 0.25%

Products specifications
Thread type x nominal diameter (D) M8
Thickness (m1) 6.5 mm
External drive (s1) WS14
Material Steel
Surface Bare
DIN 928
Thread type Metric thread
Pitch 1.25 mm
Nominal diameter 8 mm
Width across corners (e) 18 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M8
Thickness (m1) 6.5 mm
External drive (s1) WS14
Material Steel
Surface Bare
DIN 928
Thread type Metric thread
Pitch 1.25 mm
Nominal diameter 8 mm
Width across corners (e) 18 mm
Close